Beli Titanium Coated Drill Bit Hex Shank di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Drill Bit Set Hexagonal Shaft Titanium Coated (Titanium Coated Drill Bit Hex Shank)
    Mulai

    Rp63.900

    monotaro Drill Bit Set Hexagonal Shaft Titanium Coated (Titanium Coated Drill Bit Hex Shank)
    Deskripsi:
    Produk ini juga sering disebut dengan Titanium Coated Drill Bit Hex Shank
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High Speed ​​Steel (HSS)
    • Helix Angle: standard
    • Point Angle (Degree): 118
    • Shaft Diameter (mm): 6.35
  2. monotaro Drill Bit Set Hexagonal Shaft and Step Titanium Coated
    Mulai

    Rp219.900

    monotaro Drill Bit Set Hexagonal Shaft and Step Titanium Coated
    Deskripsi:
    Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High speed steel (HSS)
    • Helix Angle: standard
    • Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
    • Shaft Diameter (Ø mm): 6.35
    • Point Angle (Degree): 118
  3. monotaro Concrete Drill Hexagonal Shank
    Rating:
    73% of 100
    (3)
    Mulai

    Rp33.900

    monotaro Concrete Drill Hexagonal Shank
    Deskripsi:
    Because it is a hexagonal shank (6. 5mm) it can be used for charging drill and workability is improved Block, mortar, brick, gypsum board etc
    atribut:
    • Using Electric Drill Suitable Rotation (rpm): 3000
    • Work Material: Blocks, Mortar, Bricks, Plasterboards, etc.
    • Blade Diameter (Ø mm): 3.4
    • Effective Length (mm): 45
    • Overall Length (mm): 90
    • Hexagon Opposite Side (mm): 6.35
    • Compatible Motor: Vibration Drill (Modes of Use/ Vibration and Rotation)
    • Hardness: HRA89
    • Material: Body: Cr40 / Chip:YG8
  4. BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BOSCH Drill Bit Set Masonry (Mata Bor Masonry)
    atribut:
    • Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
    • Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
  5. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  6. NACHI DLC-HSS Drill 544 (Mata Bor Hss)
    Mulai

    Rp76.900

    NACHI DLC-HSS Drill 544 (Mata Bor Hss)
    Deskripsi:
    This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
  7. NACHI Straight Shank Drill Standard Helix Angle 501
    73%
    Mulai

    Rp25.900

    NACHI Straight Shank Drill Standard Helix Angle 501
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  8. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  9. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  10. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  11. BOSCH Bit Screwdriver X-Line Set (Mata Obeng)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

  12. Sherwood Countersink 90Degrees Set
    Mulai

    Rp2.399.900

    Sherwood Countersink 90Degrees Set
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 90 Degrees
Daftar Harga Titanium Coated Drill Bit Hex Shank Terbaru March 2026
monotaro Drill Bit Set Hexagonal Shaft Titanium Coated (Titanium Coated Drill Bit Hex Shank)Rp63.900
monotaro Drill Bit Set Hexagonal Shaft and Step Titanium CoatedRp219.900
monotaro Concrete Drill Hexagonal ShankRp33.900
BOSCH Drill Bit Set Masonry (Mata Bor Masonry)Rp219.900
NACHI Set Mata Bor Straight Shank HSS Milimeter TypeRp1.099.900
NACHI DLC-HSS Drill 544 (Mata Bor Hss)Rp76.900
NACHI Straight Shank Drill Standard Helix Angle 501Rp25.900
BOSCH Straight Shank Metal Drill HSS-GRp20.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
BOSCH Cordless Drill Driver (Bor Listrik)Rp1.299.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)